IBC Spill Pallet Tarp

Prevents rainwater and debris from collecting in the IBC pallet sump.
  • Chemical and weather-resistant. Full UV protection.
  • Tough high-density polyethylene tarp. Withstands temperatures between -59 to 68ºC.
  • Roll-up access panel for dispensing. Bottom bungees attach to pallet.
  • Meets EPA, SPCC and NPDES regulations.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
MIL WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11047 IBC Tarp 768074" 13 15 $765 $745  ADD
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H193 x 203 x 188 cm76 x 80 x 74"
THICKNESS330 Micron13 Mil
WEIGHT7 kg15 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:17:49 AM; CNWEB23