Pour-In-Place Safety Bollard - 5.5 x 60"

Extra-strong, permanent protection for dock doors and gas stations.
  • Installs in 10" of wet concrete.
  • For extra stability, remove cap and fill with concrete.
  • Four welded anchor tabs keep bollard secure in ground.
  • 9-gauge steel construction.
MODEL
NO.
DIAMETER USABLE
HEIGHT
OVERALL
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11158 5.5" 60" 70" 62 $297 $290  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Anchor Tabs: 3 x 5/16"
MATERIAL:
  • Cap: ABS resin
FEATURES:
  • Powder coated
SPECIFICATIONS:
  • Not UV resistant. Will fade over time with consistent sun exposure.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER140 mm5.5"
USABLE HEIGHT152 cm60"
OVERALL HEIGHT178 cm70"
WEIGHT28 kg62 lbs.
PARTS:
  • H-4970-CAP Black Plastic Cap for 5.5" Safety Bollards
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 04:50:53 PM; CNWEB3