Uline Wet Floor Sign - Multilingual

Uline quality and value.
  • Durable, lightweight plastic. Folds flat for storage.
  • Bright safety yellow warns of danger.
  • International wet floor symbol and warning message on two sides.
  • Imprinted in English, French and Spanish.
  • Carry handle for easy transport.
  • Use with Over-The-Spill™ Pads, sold separately.
MODEL
NO.
DESCRIPTION STYLE SIZE
W x H
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6+
H-11305 Stand Multilingual 11 x 26" $33 $26  ADD
DIMENSIONS:
  • Base width listed in the chart. 
  • Top Width: 7 1/2"
SPECIFICATIONS:
  • OSHA and ANSI compliant in color and graphics.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H28 x 66 cm11 x 26"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 11:20:18 PM; CNWEB24