Sorbent Roll Dispenser - Mobile

Convenient storage for heavy sorbent rolls. Fits all Uline sorbent rolls.
  • Powder-coated steel construction.
  • Fits rolls up to 32" wide.
  • Rolls easily on 4 swivel casters: 2 locking.
    Free Offer
    FREE DISPENSER WITH ORDER
    OF 3 OR MORE UNIVERSAL SORBENT ROLLS.
    Use sale code SP660 at checkout.
MODEL
NO.
DESCRIPTION SIZE
W x L x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11311 Mobile Dispenser 222240" 110 lbs. 18 $262 $249  ADD
DIMENSIONS:
  • Actual: 17.8 x 17.8 x 39.5" (W x L x H)
  • Bar (Diameter): 1 1/4"
THICKNESS: 
  • Base: 2 mm
MATERIAL:
  • Cold rolled steel
REPLACEMENT CASTERS:
  • 4" Swivel: H-11311SCAST
  • 4" Swivel, Locking: H-11311LCast
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H56 x 56 x 102 cm22 x 22 x 40"
CAPACITY50 kg110 lbs.
WEIGHT8 kg18 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:56:15 PM; CNWEB25