SWEEPEX® Forklift Push Broom

Big, beefy broom clears out trash and heavy debris fast.
  • Recommended for warehouses, factories and parking lots.
  • Stiff 8" polypropylene bristles.
  • Durable steel mounting brackets.
  • Fits forks up to 5" wide.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
FORK POCKET
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11417 Forklift Push Broom 6099" 581/2" 51 $1,075 $1,050  ADD
DIMENSIONS:
  • Fork Pockets:
    • Actual: 5 1/4 x 8 1/2 x 1 3/4" (W x D x H)
    • Center to Center: 18 1/4"
MATERIAL:
  • Frame: Aluminum
FEATURES:
  • Five reversible bristle sections.
SHIPPING:
  • Ships unassembled
ACCESSORIES:
  • Dust Mop Attachment: H-11418
    • Overall: 61.5 x 9.7 x 5.3"
    • Includes mounting bracket with hardware.
MODEL NUMBER:
  • Sweepex®: VSB-060
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H152 x 23 x 23 cm60 x 9 x 9"
FORK POCKET W x D x H13 x 20 x 4 cm5 x 8 x 1 1/2"
WEIGHT23 kg51 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:51:12 AM; CNWEB25