Portacool® Apex Evaporative Cooler - 48"

INDOOR/OUTDOOR

Portable, temporary "swamp" coolers lower air temperature.
  • Recommended for stage events, hospitality tents and auto repair shops.
  • Built-in water tank for portable cooling or connect to a garden hose for all-day use.
  • Cools up to 6,500 square feet for up to 8 hours. 1 set of evaporative pads included.
  • Wi-Fi connectivity for remote monitoring and adjustments via smartphone.
  • Durable, leakproof polyethylene housing.
  • Variable speed control. Digital display. 120 Volts.
  • Heavy-duty polyolefin casters: 4 swivel, 2 locking.
  • Low water level safety shutoff.
  • ETL/C-ETL listed.
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
COOLING
CAPACITY
HP CFM AMPS WATER
CAPACITY
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11566 778840" 48" 6,500 sq. ft. 1/5 22,000 14.7 66 gal. 262 $7,521  ADD
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Hose Connection: 3/4"
  • Casters: 8 x 2" (Diam x W)
  • Cord (Length): 8 1/2'
FEATURES:
  • Does not use chemicals or refrigerants.
INCLUDES:
  • (6) Evaporative media pads
  • (2) Distribution media pads
USAGE:
  • Extension cords not recommended due to risk of overheating.
    • If One Must be Used:
      • Use only indoors.
      • Use properly grounded 12 AWG or greater.
  • Ideal Operating Conditions:
    • Temperature above 29° C (85° F).
    • Relative Humidity below 75%.
    • Lower humidity, better evaporative cooling effect. 
  • For Best Results:
    • Use in a location with access to fresh air (near doorways, open windows or exhaust fans).
    • Coolers add 2-3% humidity during normal operation.
    • Without access to fresh air, the humidity will compound to create a more humid environment.
    • Coolers used in conjunction with other evaporative coolers, exhaust fans or other air movers will have a more positive impact on the air temperature.
SPECIFICATIONS:
  • Pump: 2 amps
  • Fan Motor: 1.2 HP
  • Decibel Rating:
    • Low: 51 dB
    • High: 68 dB
  • 3-Prong, GFCI plug
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D196 x 224 x 102 cm77 x 88 x 40"
FAN SIZE122 cm48"
COOLING CAPACITY604 sq. M6,500 sq ft
WATER CAPACITY250 L66 gallon
WEIGHT119 kg262 lbs.
ACCESSORIES:
  • H-11569 Portacool® Apex™ Evaporative Cooler Replacement Pad - 48" Fan
  • H-6108 Hard Water Treatment Kit for Portacool® Evaporative Coolers
  • H-8662 Vinyl Cover for Portacool® Evaporative Cooler - 48" Fan
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 07:49:53 PM; CNWEB3