Lifting Magnet - 660 lb Capacity

Attach to hoists to lift flat metal plates and round steel tubes.
  • Rare earth magnets require no electricity to operate.
  • Won't scuff or damage steel.
  • Easy On/Off handle. Securely lock in On position.
  • Steel housing. Chrome-plated lifting eye.
Meets ASME B30.20 Standards
MODEL
NO.
CAPACITY* SIZE
W x L x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11640 660 lbs. 474" 26 $700 $665  ADD
* Based on 1" thick steel
DIMENSIONS:
  • Actual: 3 7/8 x 6 1/2 x 4" (W x L x H)
MATERIAL:
  • Magnet: Neodymium
USAGE:
  • When lifting sheets over 8' long use two or more lifting magnets.
SPECIFICATIONS:
  • Consult a doctor before use if operator has a pacemaker or other implantable medical device.
SHIPPING:
  • Shipped in the "Off" position.
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY299 kg660 lbs.
SIZE W x L x H10 x 18 x 10 cm4 x 7 x 4"
WEIGHT12 kg26 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 05:16:46 PM; CNWEB23