Uline Hi-Vis Retractable Ratchet Tie-Downs - S-Hook, 1" x 10', 1,200 lb Capacity

Easy-to-see neon green is bright in the daylight and reflective at night.
  • Secure and ship rail, truck and trailer loads.
  • Strap winds up neatly with the push of a button.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-11663 S-Hook 1" x 10' Light duty trucks,
trailers, loose loads
1,200 $24 $23 $20  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 7"
MATERIAL:
  • Polyester
CAPACITY:
  • Working Load Limit: 400 lbs
  • Ultimate Breaking Strength: 1,200 lbs
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L25 mm x 3 M1" x 10'
CAPACITY544 kg1,200 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 04:29:23 AM; CNWEB23