Drill Scrub Brush - Soft

Turn any drill into a scrubbing machine. Deep cleans tile, grout and siding.
  • For drill speeds up to 3,500 RPM.
  • 7/8” polypropylene bristles with 5/16” steel shaft.
  • Soft for upholstery, medium for tile.
  • Drill sold separately.
MODEL
NO.
DESCRIPTION COLOR SIZE
W x H
QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11774 Soft White 5 x 3/4" 2 $59 $56  ADD
MATERIAL:
  • Block: Polypropylene
FEATURES:
  • Bristles: Chemical-resistant
USAGE: 
  • Use gloves and ANSI Z87.1 rated protective eyewear.
  • Attach to drill with a 3/8" chuck.
    • Ensure the steel shaft is firmly fastened in the chuck prior to use.
  • Do not use on hot, painted, waxed or gloss finished surfaces.
  • Test in an inconspicuous area.
CLEANING INSTRUCTIONS:
  • Clean with water and soap.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H13 x 4 cm5 x 1 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 12:54:17 PM; CNWEB24