Uline Utility Tray - 26 Gallon, 52 x 28 x 5 12"

Storage for paint cans, oily parts and leaky car batteries.
  • Corrosion-resistant polyethylene. Nestable.
  • Ribbed bottom. Contents rest above spills.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11851 Utility Tray 52281/2" 26 Gal. 8 $195 $185  ADD
DIMENSIONS:
  • Outside (Actual): 52 1/4 x 28 1/4 x 5 1/2"
  • Inside: 48 3/4 x 24 1/4" (L x W)
CAPACITY:
  • Actual: 27.5 gallons
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -34° to 49° C (-30° to 120° F)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H180 x 71 x 14 cm52 x 28 x 5 1/2"
SUMP CAPACITY98 L26 gal.
WEIGHT3.6 kg8 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 01:04:49 PM; CNWEB24