Easy Lock Seals - 2", Blue

NO TOOLS REQUIRED

Seal tool boxes, totes and drums.
  • Snaps closed. Twists open.
  • Consecutively numbered.
  • Patented hinge springs open if tampering occurs.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH BREAKING
STRENGTH
QTY./
PKG.
PRICE PER PACKAGE COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1186BLU 2" 10 lbs. 1,000 $186 $173 $160  ADD
DIMENSIONS:
  • Closed:
    • Outside: 1 1/2 x 1 3/4" (L x H)
    • Inside: 1 x 3/4" (L x H)
  • Plug Diameter: 1 3/4"
  • Open Position: 1" space/opening
PACKAGING:
  • Each package starts with a random 7-digit number.
  • Consecutively numbered in packages of 1,000. 
  • Cannot determine starting or ending numbers.
  • Printed Name: Uline
SPECIFICATIONSMETRICIMPERIAL
LENGTH48 mm2"
BREAKING STRENGTH5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 11:15:57 AM; CNWEB25