Bathroom Mirror - Horizontal, 36 x 24 x 34

Freshen up and look your best. Use in commercial bathrooms.
  • High-quality, 1/4" thick glass. Sturdy stainless steel channel frame.
  • Galvanized steel back plate.
  • Theft-resistant mounting brackets included.
MODEL
NO.
DESCRIPTION SIZE
W x H x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11921 Horizontal 36243/4" 34 $203 $190  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Standard (float) glass
  • Frame: Bright annealed finish
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D91 x 61 x 2 cm36 x 24 x 3/4"
WEIGHT15 kg34 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:22:48 AM; CNWEB23