Orange Vinyl Door Strips - 12" x 10'

Orange PVC vinyl clearly marks door edges to prevent collisions.
  • Replace worn strips or create custom doors with precut strips on a roll.
  • Mounting holes pre-punched on 2" centers.
MODEL
NO.
DESCRIPTION STRIP SIZE QTY./
CASE
PRICE/
CASE
IN STOCK
SHIPS TODAY
LENGTH WIDTH THICKNESS
H-11945 Orange 10' 12" .120" 2 $146  ADD
TEMPERATURE:
  • -18° to 66° C (0° - 150° F)
COMPATIBILITY:
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
  • Can be cut with a utility knife to shorten the length.
SPECIFICATIONSMETRICIMPERIAL
STRIP LENGTH3 M10'
STRIP WIDTH30 cm12"
STRIP THICKNESS3 mm.120"
ACCESSORIES:
  • H-11952 Easy-Mount Bracket for Vinyl Strip Door - 2'
  • H-11953 Easy-Mount Bracket for Vinyl Strip Door - 3'
  • H-305 3M M707 Label Protection Tape Dispenser
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:55:58 PM; CNWEB23