Heavy-Duty Steel Shelving - 60 x 18 x 84"

Highest capacity storage for motors, dies and heavy machine parts. Up to 3,250 lbs. per shelf!
  • Boltless assembly. Shelves snap into place
     and adjust at 1 1/2" increments.
  • Four-way access for easy loading and unloading.
  • 14-gauge steel posts; 16-gauge steel shelves.
  • Tough, powder-coat finish.
  • Made in USA.
  • Additional Shelves available.

    Heavy Duty Steel Shelving
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11966 601884" 5 5 3,250 239 $931 $898  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside Width & Depth: Add 5/8" to listed dimensions.
  • Shelf Height: 2 11/16"
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 13,000 lbs
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H152 x 46 x 213 cm60 x 18 x 84"
SHELF CAPACITY1,474 kg3,250 lbs.
WEIGHT108 kg239 lbs.
PARTS:
  • H-1060-POST Post for Wide Span Storage Racks - 84"
  • H-1523ANCHOR Anchor Plates for Wide Span Storage Racks
  • H-1527-BM18 Outside Shelf Support for Wide Span Storage Racks - 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 04:42:10 AM; CNWEB25