Rubberized Entry Mat - 3 x 6'

Hundreds of tough, flexible rubber fingers sweep shoes clean of snow, grit and dirt.
  • Debris stays trapped below walking surface.
  • The perfect all-weather mat. Stays flexible in sub-zero temperatures.
  • No-trip beveled edges.

    Rubber Fingers
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1331 Rubberized 3 x 6' 5/8" $183 $176 $166  ADD
MATERIAL:
  • SBR (Styrene Butadiene Rubber)
TEMPERATURE:
  • Performance: -29° to 71° C (-20° to 160° F)
FEATURES:
  • Suction cups on back of mat minimize movement.
RECYCLING:
  • Recycled Content: 0%
APPEARANCE:
  • 2,500 fingers per square foot
CLEANING INSTRUCTIONS:
  • Scrub with deck brush.
    • Use hot water up to 82° C (180° F) and detergent with a neutral pH.
    • Rinse with a hose or pressure washer.
  • Do not use bleach or harsh degreasers.
  • Hang Dry
SPECIFICATIONS:
  • Not fire resistant.
SPECIFICATIONSMETRICIMPERIAL
SIZE91 x 183 cm3 x 6'
THICKNESS16 mm5/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 06:07:32 PM; CNWEB3