Rubbermaid® Hands-Free Trash Can - 35 Gallon, Black

Lasts for a lifetime. Most durable, crack-resistant plastic trash can made.
  • Drop-in lid quickly closes to control odors and hide contents from view.
  • Easy to clean - Resists dents, impact and corrosion.
  • Belongs in every cafeteria and breakroom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1467BL 35 Gallon 202033" 13 $253 $239 $233  ADD
DIMENSIONS:
  • Base with Lid (Outside- Actual): 20 1/8 x 20 1/8 x 33"
  • Base:
    • Outside: 19 1/2 x 19 1/2 x 27 7/8" (L x W x H)
    • Inside: 18 x 18 x 27 1/2" (L x W x H)
  • Lid:
    • Outside: 20 1/8 x 20 1/8 x 6 1/4" (L x W x H)
    • Opening: 15 x 10 1/2" (L x W)
MATERIAL:
  • Base: LLDPE (Linear Low Density Polyethylene)
  • Lid: HIPS (High Impact Polystyrene)
CAPACITY:
  • 130 lbs
  • US Gallon
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION133 L35 gal.
SIZE L x W x H51 x 51 x 84 cm20 x 20 x 33"
WEIGHT6 kg13 lbs.
ACCESSORIES:
  • S-13525 Drawstring Trash Liners - 1.4 Mil, 44 Gallon
  • S-2055 Uline Industrial Trash Liners - 44-55 Gallon, 1.5 Mil, Clear
  • S-5111 Uline Industrial Trash Liners - 44-55 Gallon, 1.5 Mil, Black
PARTS:
  • H-1467BL-L Lid for Rubbermaid® Hands-Free Trash Cans - 20 x 20 x 6", Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 09:49:53 PM; CNWEB25