Rubbermaid® Brute® Trash Can Dome Lid - 44 Gallon, Gray

Heavy duty plastic construction resists denting, bending or cracking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1474GR 44 Gallon 12 x 25" 12 $155 $149 $145  ADD
DIMENSIONS
  • Outside (Actual): 12 5/8 x 24 13/16" (H x Diam)
  • Opening: 14 1/2 x 7 5/8" (L x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 60° C (-20° to 140° F)
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION167 L44 gal.
SIZE H x D30 x 64 cm12 x 25"
WEIGHT5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 10:27:52 PM; CNWEB5