Standard Mobile Stackable Bin Organizer - 36 x 58"

Rolls easily anywhere you need it. Supports up to 500 lbs.
  • 16-gauge steel construction. Attractive powder-coat finish.
  • 4" polyolefin casters: 2 rigid, 2 swivel for maneuverability.
  • Customize your organizer with Plastic or Wire Mesh Bins.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1488 Standard Mobile 36 x 58" 75 $655 $641  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall: 38 3/4 x 20 x 58" (W x D x H)
  • Rack without Casters, Handle or Flanges: 36 x 20 x 53"
CAPACITY:
  • 500 lbs evenly distributed across entire unit.
  • Bins:
    • Must order in full carton quantities.
    • Quantities listed are for full rack capacity and may not be in carton quantities.
Plastic Bin Model #Outside DimensionsRack Capacity
S-124135 1/2 x 4 x 3"192 bins
S-124147 1/2 x 4 x 3"192 bins
S-205819 1/2 x 6 x 5"80 bins
S-1353611 x 4 x 4"96 bins
S-1241511 x 5 1/2 x 5"96 bins
*Same as H-1489 kit.
S-1241611 x 8 x 7"48 bins
S-1241711 x 11 x 5"48 bins
*Same as H-1490 kit.
S-1353711 x 16 1/2 x 5"32 bins
S-1241815 x 5 1/2 x 5"96 bins
*Same as H-2643 kit.
S-1241915 x 8 x 7"48 bins
S-1242015 x 16 1/2 x 7"24 bins
S-1445418 x 8 x 9"16 bins
S-1242118 x 11 x 10"9 bins
S-1242218 x 16 1/2 x 11"6 bins
Wire Bin Model #

S-2400011 x 5 1/2 x 5"96 bins
S-2400115 x 8 x 7"48 bins
S-24613
18 x 16 1/2 x 11"
6 bins
REPLACEMENT CASTERS:
  • 4" Polyolefin Kit:
    • H-1488WH: (2) Rigid, (1) Swivel, (1) Swivel with Brake
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H91 x 147 cm36 x 58"
WEIGHT34 kg75 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 05:26:23 AM; CNWEB5