Wall Mount Panel Rack - 36 x 19" with 7 12 x 4 x 3" Clear Bins

Maximum storage in minimum space.
  • Mounts on walls; saves floor and workbench space.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
RACK SIZE
W x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-1493C 36 x 19" 1/243" 24 18 $149 $142  ADD
DIMENSIONS:
  • Plastic Bins (S-12414C):
    • Outside dimensions are listed in the chart.
    • Inside: 6 13/16 x 3 1/2 x 2 5/8" (L x W x H)
MATERIAL:
  • Rack: 16 gauge steel
CAPACITY:
  • 160 lbs evenly distributed across entire unit.
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
SPECIFICATIONSMETRICIMPERIAL
RACK SIZE W x H91 x 48 cm36 x 19"
BIN SIZE L x W x H19 x 10 x 8 cm7 1/2 x 4 x 3"
WEIGHT8 kg18 lbs.
ACCESSORIES:
  • S-12414D Length Dividers for Stackable Bins - 7 1/2 x 3"
  • S-12552 Label Holders and Inserts for Stackable Bins - 3 x 1"
  • S-20790 Stackable Bin Lids - 7 1/2 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 11:40:28 AM; CNWEB3