Low Clearance Convex Safety Mirror - 12 x 18" Glass, Indoor

Wide angle 160° view for receiving areas and blind warehouse corners.
  • Rounded, rectangular-shaped. For elevators and low ceilings up to 15’.
  • 2 way. Lightweight and easy to install.
  • Crisp, clear glass.
  • Adjustable swivel mount.
  • Mounting Hardware Kit sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
VIEW PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 3+
H-1549-I Low Clearance
Glass
12 x 18" 6 160° $72 $69  ADD
MATERIAL:
  • Backing: Tempered hardboard
  • Edging: Adhesive-backed vinyl
FEATURES:
  • Viewing Distance: 15'
INCLUDES:
  • Swivel mount assembly.
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 46 cm12 x 18"
WEIGHT3 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 01:30:01 PM; CNWEB24