Low Clearance Convex Safety Mirror - 12 x 18" Acrylic, Outdoor

Wide angle 160° view for receiving areas and blind warehouse corners.
  • Rounded, rectangular-shaped. For elevators and low ceilings up to 15’.
  • 2 way. Lightweight and easy to install.
  • Shatterproof acrylic. Weatherproof and impact resistant.
  • Adjustable swivel mount.
  • Mounting Hardware Kit sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
VIEW PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 3+
H-1549-O Low Clearance
Acrylic
12 x 18" 6 160° $109 $103  ADD
MATERIAL:
  • Backing: Plain black ABS plastic
  • Edging: Vinyl coated aluminum
FEATURES:
  • Waterproof & sealed.
  • Viewing Distance: 15'
INCLUDES:
  • Swivel mount assembly.
PACKAGING:
  • Protective film needs to be removed to reveal reflective surface.
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 46 cm12 x 18"
WEIGHT3 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 03:29:49 AM; CNWEB4