Clean Mat Replacement Pad - 36 x 60", Blue

Stop dirt contamination in your workplace.
  • Recommended for pharmaceutical use.
  • Use each sheet many times before
    peeling off.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE SHEETS/
CTN.
DESCRIPTION PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
H-1571BLU 36 x 60" 30 Replacement Pad $126 $121 $117  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Polyethylene film
  • Adhesive: Acrylic
FEATURES:
  • Pads can be applied directly to clean, dry floors.
USAGE:
  • Pads are not recommended for:
    • Hardwood or carpet
    • Unsealed or unpainted concrete
    • Unsealed marble
  • May leave residue.
    • Clean with citrus degreaser or Simple Green.
THICKNESS:
  • Mat with Frame: 6.2 mm
    • Frame: 3.6 mm
    • Mat: 2.6 mm
TEMPERATURE:
  • Performance: 18° - 28° C (64° - 82° F)
    • Any temperature outside of this range will affect the adhesive.
SPECIFICATIONSMETRICIMPERIAL
SIZE91 x 152 cm36 x 60"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 02:05:53 PM; CNWEB3