Horizontal Paper Cutter - 48", Serrated Blade

Cuts industrial rolls of paper smoothly and cleanly.
  • Versatile horizontal paper cutter can be used standing, mounted on walls or hanging under workspaces.
  • Serrated blade for cutting plastic film and foil.
  • Made in the USA.
  • Use with Kraft Paper Rolls or Polypropylene Rolls.

    Serrated Edge
MODEL
NO.
BLADE TYPE WIDTH FOR USE WITH
ROLL WIDTHS
OVERALL DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1606 Serrated 48" 40, 48" 5078" 10 $147 $143 $139  ADD
DIMENSIONS:
  • Overall: 50 x 6 1/2 x 8" (W x D x H)
  • Wooden Dowel: 3/4"
  • Distance between Mounting Holes: 47 1/4"
COMPATIBILITY:
  • Accommodates 9" roll diameter.
  • Works best with 1" core.
    • Uline Kraft Paper Rolls include 2 core plugs (S-3575CORE) to convert to 1" core.
  • Works with coated and adhesive papers.
  • Not compatible with Corrugated Wrap.
INCLUDES:
  • Rubber feet
MOUNTING HARDWARE:
  • Not included.
  • Pre-drilled mounting holes.
SPECIFICATIONSMETRICIMPERIAL
WIDTH122 cm48"
FOR USE WITH ROLL WIDTHS102, 122 cm40, 48"
WEIGHT5 kg10 lbs.
PARTS:
  • H-6613 Hardware Pack for Paper Cutters
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 02:20:26 AM; CNWEB23