Uline Easy-Count Scale - 6 lbs x .0002 lb

No frills counting scale.
  • Five application modes: weighing, parts counting, check weighing, percent weighing and accumulation.
  • Simple one-touch weight/count functions.
  • LB/OZ/KG/G convertible.
  • Powered by rechargeable battery or AC adapter.
  • Uline services all scales we sell.
  • Accurately calibrate with Calibration Weights, sold separately.
  • Replacement Battery available.
  • View video.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1654 11 1/2 x 9" 6 lbs. x .0002 lb. 12 $445 $418  ADD
PRIOR TO USE:
  • Remove shipping screw. (Located under scale)
  • Calibration:
    • Scales are calibrated before leaving the manufacturer's facility.
    • Vibrations during shipping may cause the scales to fall out of calibration.
    • Uline recommends re-verifying calibration in the field before first use.
    • Refer to instructions for calibration steps.
    • Video: How to Calibrate
DIMENSIONS:
  • Overall: 13 x 12 x 5" (L x W x H)
  • Display: 1 x 5 3/4"
  • Digits: 7/8"
  • AC Adapter Cord: 6'
MATERIAL:
  • Platform: Stainless steel
FEATURES:
  • Auto shut-off.
SPECIFICATIONS:
  • Accuracy:
    • LB: .0002 
    • OZ: .004 
    • KG: .0001 
    • G: .1 
  • Minimum Sampling Weight: 0.004 lb
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • CSA Approved
POWER SUPPLY:
  • AC Adapter:
    • Input: 100-240V, 50/60Hz, 0.25A MAX
    • Output: 12V/500mA
  • Battery:
    • Voltage: 6V/4Ah
    • Hours of Battery Life: 70 
    • Hours to Recharge Battery: 12
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE29 x 23 cm11 1/2 x 9"
CAPACITY/ACCURACY3 kg x 91 mg6 lbs. x .0002 lb.
SHIPPING WEIGHT5 kg12 lbs.
ACCESSORIES:
  • S-15287 Stainless Steel Weight - Class 5, 1 lb
  • S-15288 Stainless Steel Weight - Class 5, 2 lb
  • S-15289 Stainless Steel Weight - Class 5, 5 lb
  • S-15292 Stainless Steel Weight - Class 5, 1 kg
  • S-15293 Stainless Steel Weight - Class 5, 2 kg
  • S-20642 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 1 lb
  • S-20643 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 2 lb
  • S-20644 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 5 lb
  • S-20879 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 1 kg
  • S-20880 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 2 kg
PARTS:
  • H-1650-DISP Circuit Board for Uline Easy-Count Scales
  • H-1650-PAN Plastic Weighing Pan for Easy-Count Scales
  • H-1651-DCVR Dust Cover for Uline Easy-Count Scales
  • H-1651-FEET Foot for Uline Easy-Count and Deluxe Counting Scales
  • H-1652 Replacement Battery for Uline Easy-Count and Platform Scales
  • H-1653-9 On/Off Power Switch for Uline Easy-Count Scales
  • H-1654-355 Keypad Overlay for Uline Easy-Count Scale
  • H-1679-ADAPT AC Adapter for Uline Pallet Truck and Easy Count Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 01:19:57 AM; CNWEB25