Snow Shovel - 51" Poly

Push aside snow and slush to keep walks and entryways clear.
  • Galvanized steel reinforced blade edge.
  • Steel core handle with sure-grip cover.
  • Snow and ice slide off the heavy-duty, hardened polyethylene blade.
MODEL
NO.
DESCRIPTION OVERALL
LENGTH
BLADE
SIZE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1655 Poly Blade 51" 20 x 13" 7 $43 $41  ADD
MATERIAL:
  • HDPE (High Density Polyethylene)
SPECIFICATIONSMETRICIMPERIAL
OVERALL LENGTH130 cm51"
BLADE SIZE51 x 33 cm20 x 13"
WEIGHT3 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 09:54:21 AM; CNWEB25