U-Channel Post for Parking Signs - 8 ft, Galvanized

Heavy-duty steel.
  • Galvanized steel U-channel posts resist corrosion.
  • Tapered end easily drives into the ground.
  • 3/8" holes on 1" centers to easily attach signs.
  • Meets MUTCD standards.
  • Use with Parking and Traffic Signs, Bases, Post Anchor and Post Driver, sold separately.

    Posts

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH DESCRIPTION LBS./
CU.FT.
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1662GALV 8 ft. U-Channel Post 2 $55 $52 $50  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Width: 3 1/8"
USAGE:
  • Post needs to be 2' into the ground to be stable.
MOUNTING HARDWARE:
  • Hardware to mount a sign to the post is not included. 
    • If purchasing a sign from Uline, H-1662-HDWR will be included with the sign. 
      • (2) Washers 
      • (2) 2 x 1/4" Bolts 
      • (2) Locknuts
SPECIFICATIONSMETRICIMPERIAL
LENGTH2 M8 ft.
DENSITY32 mg/cu. cm2 lbs/cu. ft
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 02:15:57 AM; CNWEB25