Heavy Duty Drum Pallet - 48 x 48"

Stop 55-gallon drums from shifting during transport.
  • Four recessed rings hold drums securely.
  • 4-way forklift access. Reusable.
  • 30,000 lb. capacity – Structural foam with deeper recessed rings for your heaviest loads.
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
FLOOR FORK 1 5 10+
H-1729 48 x 48" 30,000 lbs. 4,000 lbs. 57 lbs. $326 $319 $313  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 5 1/2"
  • Fork Openings: 10 x 3.6"
  • Additional dimensions in the Instructions.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 71° C (-20° to 160° F)
COMPATIBILITY:
  • Not compatible with Standard Pallet Trucks (48 x 27" fork size).
  • Only compatible with H-1781 Low Profile/4 Way Access Pallet Truck.
CAPACITY:
  • Pallets should not be used on racks without decking or front to back supports.
    • With Front to Back Rack Supports: 4,000 lbs
    • Decking Supported: 4,000 lbs
  • Weight capacity is based on evenly distributed loads.
SPECIFICATIONS:
  • Not FDA/USDA compliant.
  • Exempt from ISPM 15 for international shipments because it only applies to wood pallets.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W122 x 122 cm48 x 48"
FLOOR WEIGHT CAPACITY13,605 kg30,000 lbs.
FORK WEIGHT CAPACITY1,814 kg4,000 lbs.
SHIPPING WEIGHT26 kg57 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 12:03:49 AM; CNWEB23