Canvas Basket Truck - 6 Bushel

MADE IN THE USA

Move wet or dry bulk loads such as packages, laundry and textiles.
  • Recommended for health clubs, hotels and locker rooms.
  • Large document pocket, 6 3/4 x 6 1/4".
  • 3" polyurethane swivel casters for easy maneuvering.
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1808 302027" 271622" 1/2 6 600 26 $266 $259  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall dimensions listed in the chart include base and casters.
  • Basket: 30 x 20 x 21 1/4"
  • Inside (Bottom): 26 x 16"
FEATURES:
  • Canvas: Abrasion resistant
CAPACITY:
  • Actual Cubic Ft: 7.1
USAGE:
  • Not collapsible.
  • Not mildew resistant.
REPLACEMENT CASTERS:
COMPATIBLE CASTERS:
3" PolyurethaneH-5372R
H-5372SWB
4" PolyurethaneH-2099-CASTR
H-5373R
H-5373SWB
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM L x W x H76 x 51 x 69 cm30 x 20 x 27"
INSIDE DIM L x W x H69 x 41 x 56 cm27 x 16 x 22"
VOLUME212 L7 1/2 cu. ft.
BUSHEL CAPACITY211 L6 bsh.
CAPACITY272 kg600 lbs.
WEIGHT12 kg26 lbs.
PARTS:
  • H-1581-CASTR Polyurethane Caster for Basket Trucks - Swivel, 3 x 1 1/4"
  • H-5372SWB Polyurethane Caster for Basket Trucks - Swivel with Brake, 3 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 02:40:19 AM; CNWEB3