Gas Can - Type I, Yellow, Diesel, 5 Gallon

Easy-to-fill, easy-to-pour gas cans designed for maximum safety.
  • 24-gauge, all-steel leakproof construction.
  • Yellow for diesel.

Information Option is unavailable; the next option is selected
MODEL
NO.
STYLE CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1850Y Type I 5 6 $93 $88  ADD
OSHA and NFPA Code 30 Compliant. UL/C-UL Listed and FM Approved.
DIMENSIONS:
  • Outside (Diameter): 11 1/2"
  • Height: 16 3/8"
NOT INCLUDED:
  • Flexible metal hose.
SPECIFICATIONS:
  • Type I: Used for storage of hazardous materials.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY19 L5 gal.
WEIGHT3 kg6 lbs.
ACCESSORIES:
  • H-4837 Dolly for 30 and 45 Gallon Flammable Storage Cabinets
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:32:10 PM; CNWEB23