Rubbermaid® Office Recycling Container - 3 Gallon, Blue

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • For offices and cubicles.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
COLOR PRICE EACH IN STOCK
SHIPS TODAY
3 6+
H-1858BLU Office 3 Gallon 11812" 1 Blue $11 $10  ADD
DIMENSIONS:
  • Outside (Actual): 11 1/4 x 8 1/4 x 12" (L x W x H)
  • Inside: 10 3/4 x 7 5/8 x 11 7/8" (L x W x H)
  • Bottom: 9 1/4 x 6 3/8" (L x W)
CAPACITY:
  • Actual: 3.4 US gallons
  • 13.625 US quarts
  • 15 lbs
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
FEATURES:
  • Recycling logos are hot stamped.
RECYCLING:
  • Recycled Content (Post-consumer): 20%
SPECIFICATIONSMETRICIMPERIAL
CAPACITY11 L3 gal.
SIZE L x W x H28 x 20 x 30 cm11 x 8 x 12"
WEIGHT454 g1 lbs.
ACCESSORIES:
  • S-15511 Uline Economy Coreless Trash Liners - .23 Mil, 7 Gallon
  • S-23040BL Drawstring Trash Liners - .7 Mil, 4 Gallon, Black
  • S-23040W Drawstring Trash Liners - .7 Mil, 4 Gallon, White
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 11:56:52 PM; CNWEB25