Rubbermaid® Office Recycling Container - 10 Gallon, Blue

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • For offices and cubicles.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
COLOR PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1859BLU Office 10 Gallon 151120" 3 Blue $24 $23 $21  ADD
DIMENSIONS:
  • Outside (Actual): 15 1/4 x 11 1/8 x 20" (L x W x H)
  • Inside: 14 1/8 x 10 x 19 7/8" (L x W x H)
  • Bottom: 11 7/8 x 7 7/8" (L x W)
CAPACITY:
  • Actual: 10.31 US gallons
  • 41.25 US quarts
  • 45 lbs
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
FEATURES:
  • Recycling logos are hot stamped.
RECYCLING:
  • Recycled Content (Post-consumer): 20%
SPECIFICATIONSMETRICIMPERIAL
CAPACITY38 L10 gal.
SIZE L x W x L38 x 28 x 51 cm15 x 11 x 20"
WEIGHT1 kg3 lbs.
ACCESSORIES:
  • S-23036 Blue Uline Drawstring Recycling Trash Liners - 13 Gallon
  • S-7315 Uline Industrial Trash Liners - 8-10 Gallon, .75 Mil, Clear
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 11:56:55 PM; CNWEB25