Rubbermaid® Half-Round Trash Can - 21 Gallon, Gray

Space-saving design fits snugly against the wall.
  • Large capacity for tight areas.
  • Durable plastic won't crack or dent – even outdoors.
  • Use recommended Drawstring Liners.
  • Lid sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1865GR 21 Gallon 211128" 8 $86 $80 $73  ADD
DIMENSIONS:
  • Outside:
    • Actual: 21 x 11 1/2 x 28 3/8" (L x W x H)
    • Base with Optional Lid: 21 1/2 x 12 1/2 x 36 1/2"
  • Inside: 19 1/4 x 10 1/4 x 28 1/4" (L x W x H)
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
CAPACITY:
  • 80 lbs
  • US Gallon
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION79 L21 gal.
SIZE L x W x H53 x 28 x 71 cm21 x 11 x 28"
WEIGHT4 kg8 lbs.
ACCESSORIES:
  • S-2052 Uline Industrial Trash Liners - 33 Gallon, 1.2 Mil, Clear
  • S-5104 Uline Industrial Trash Liners - 33 Gallon, 1.2 Mil, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 10:00:39 PM; CNWEB5