Half-Dome Safety Mirror - 36"

INDOOR/OUTDOOR

Eliminate blind spots in warehouses and offices. Prevent collisions at corners, intersections and aisles.
  • 3 way. Mounts at intersection of wall and ceiling. For entrances and exits.
  • Lightweight shatterproof acrylic.
  • Mounting hardware included.

    Half-Dome Safety Mirror
MODEL
NO.
DESCRIPTION DIAMETER WT.
(LBS.)
VIEW PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1883 Half-Dome Acrylic 36" 12 180° $193 $179  ADD
DIMENSIONS:
  • 36" refers to the diameter if mirror was a full dome.
  • See "More Images" for a diagram of actual dimensions.
    • Overall Width: 34 3/4"
    • Mounted Dome Height: 15 3/4"
    • Distance from Wall: 18"
FEATURES:
  • Coverage Area: 250 sq ft
MOUNTING HARDWARE:
  • (2) Springs (Attached to the mirror)
  • (2) Hooks
PACKAGING:
  • Do not remove white tape.
    • Film needs to be removed to reveal reflective surface.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER91 cm36"
WEIGHT5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:53:47 AM; CNWEB23