Horizontal Paper Cutter - 18"

Cut industrial rolls of paper smoothly and cleanly.
  • Versatile horizontal paper cutter can be used standing, mounted on walls or hanging under workspaces.
  • Made in the USA.
  • Use with Kraft Paper Rolls.
MODEL
NO.
BLADE TYPE WIDTH FOR USE WITH
ROLL WIDTHS
OVERALL DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-193 Straight Edge 18" 18" 2078" 4 $55 $52 $48  ADD
DIMENSIONS:
  • Overall: 20 x 7 x 8" (W x D x H)
  • Wooden Dowel: 3/4"
  • Distance between Mounting Holes: 17 1/4"
COMPATIBILITY:
  • Accommodates 11" roll diameter.
  • Works best with 1" core.
    • Uline Kraft Paper Rolls include 2 core plugs (S-3575CORE) to convert to 1" core.
  • Not compatible with Corrugated Wrap.
  • Adhesive paper requires a Serrated Paper Cutter.
INCLUDES:
  • Rubber feet
STYLE:
  • No blade on unit, paper is cut along a straight edge.
MOUNTING HARDWARE:
  • Not included.
  • Pre-drilled mounting holes.
SPECIFICATIONSMETRICIMPERIAL
WIDTH46 cm18"
FOR USE WITH ROLL WIDTHS46 cm18"
WEIGHT2 kg4 lbs.
PARTS:
  • H-6613 Hardware Pack for Paper Cutters
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 01:20:11 AM; CNWEB25