Standard Rolling Z-Rack - Orange

Professional duty garment rack for department stores and laundries.
  • Nests to save storage space.
  • Excellent for restocking sales floor.
  • Large, 4" swivel casters: 2 locking.
  • Clear Vinyl and Blue Nylon Clothes Rack Covers sold separately.
    Free Offer
    FREE CARTON OF HANGERS WITH ORDER
    OF 3 OR MORE STANDARD ROLLING Z-RACKS.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT LENGTH CAPACITY WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-1978O Z-Rack 70" 63" 300 lbs. 32 $120 each any qty.  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Height:
    • Floor to Hang Bar: 70"
    • Frame to Hang Bar: 64"
  • Depth: 24"
  • Tubing: 
    • Vertical Bars/Hang Bar (Diameter): 1 1/4" 
    • Frame: 1 1/2"
  • Distance Between Wheels: 20 1/2"
THICKNESS:
  • Vertical Bars/Hang Bar: 16 gauge
MATERIAL: 
  • Vertical Bars/Hang Bar: Chrome-plated Steel
  • Frame: Powder Coated Steel
SPECIFICATIONSMETRICIMPERIAL
HEIGHT178 cm70"
LENGTH160 cm63"
CAPACITY136 kg300 lbs.
WEIGHT15 kg32 lbs.
ACCESSORIES:
  • H-11453 Top Shelf for Z-Rack
  • H-2493 Add-On Bar for Z-Rack
  • H-4277O Bottom Shelf for Z-Rack - Orange
  • H-4285 Cover Supports for Z-Rack
  • H-5033 Height Extenders for Z-Rack
  • S-17934 Vinyl Clothes Rack Cover - 66 x 63 x 26", Clear
  • S-17936 Nylon Clothes Rack Cover - 66 x 63 x 26", Blue
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 04:27:13 PM; CNWEB25