Rubbermaid® Service Cart - 41 x 20 x 51"

Versatile carts are used successfully in food service, material handling and office environments.
  • For offices and schools.
  • Easy-to-clean, smooth plastic shelves are 12" apart.
  • 1" deep trays with open front for easy loading.
  • 4" quiet non-marking rubber swivel casters.
  • Use with Service Cart Bins for extra storage.
MODEL
NO.
DIMENSIONS
L x W x H
COLOR LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2059 412051" Black 300 lbs. 4 52 $592 $572  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Actual (Including Handles & Casters): 40 5/8 x 20 x 51 1/8"
  • Shelves (Actual): 11 3/4" apart
  • Usable:
    • Top Shelf: 29 1/2 x 19 1/2"
    • Three Bottom Shelves: 33 5/8 x 19 5/8"
  • Lip:
    • 1" high on 3 sides.
    • 1/4" high on long side.
MATERIAL:
  • Shelves: Polypropylene
  • Uprights: Steel
CAPACITY:
  • Shelf: 75 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H104 x 51 x 130 cm41 x 20 x 51"
LOAD CAPACITY136 kg300 lbs.
WEIGHT24 kg52 lbs.
PARTS:
  • H-1053-CAST Rubber Caster for Service Carts - 4 x 15/16", Swivel
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 04:05:27 AM; CNWEB5