Master Lock® Combination Padlock with Optional Key - 34" Shackle

Protection for school, gym and employee lockers.
  • Hardened ¾" steel shackle resists prying, cutting and sawing.
  • Stainless steel body.
  • Factory set combination.
  • Features optional key override for alternative access. Master Key sold separately.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-2061 Combination w/ Optional Key 3/4" 13/16" $15 $14  ADD
KEY SOLD SEPARATELY
DIMENSIONS:
  • Loop/Shackle Diameter: 9/32"
  • Body Width: 1 7/8"
USAGE:
  • Optional master key opens all H-2061 locks.
  • Combination cannot be changed.
  • Each lock has a combination from a pre-determined pool of numbers.
    • Each lock is intended to have a different combination.
    • Large orders may have duplicate combinations.
MODEL NUMBER:
  • Master Lock®: 1525
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT19 mm3/4"
INSIDE SHACKLE WIDTH21 mm13/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 11:15:53 PM; CNWEB23