LiftAll® Ratchet Tie Downs - S-Hook, 1" x 10'

Quickly secure and ship rail, truck and trailer loads. Spring-loaded ratchet buckles tension and release loads.
  • Poly-coated S-hook. Won't scratch loads.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED
USES
CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-2068 S-Hook 1" x 10' Light duty trucks,
trailers, loose loads
2,100 $22 $21 $17  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 18"
MATERIAL:
  • Nylon webbing
CAPACITY:
  • Working Load Limit: 700 lbs
  • Ultimate Breaking Strength: 2,100 lbs
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH25 mm x 3 M1" x 10'
CAPACITY953 kg2,100 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:11:24 AM; CNWEB23