Packing Table Side and Back Ledges - 60 x 30"

Customize your packing tables and workbenches.
  • Keep items from falling off.
  • Easily screws into table top.
  • Hardware included.
3" High
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-2164 Packing Table Side
and Back Ledges
60303" 14 $69  ADD
MATERIAL:
  • 14 gauge steel
COMPATIBILITY:
  • Fits all Uline Tables with Composite, Laminate, Maple or ESD tops.
  • Steel Tops: Only fits Deluxe Workstations and Industrial Packing Tables.
INCLUDES:
  • (2) Side ledges
  • (1) Back ledge (2 pieces)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H152 x 76 x 8 cm60 x 30 x 3"
WEIGHT6 kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:36:52 AM; CNWEB25