4 Drawer/1 Cabinet Pedestal Workbench - 72 x 30", Laminate Top

Create your own workstation.
  • 1 5/8" thick laminate top with rounded edges.
  • 4 drawer lockable cabinet. 2 keys included.
  • 1 door cabinet includes an adjustable shelf. 2 keys included.
  • Sturdy, all welded 24 gauge steel construction.
  • Holds up to 500 lbs. 34" table height.
  • Easy assembly with pre-drilled holes and included hardware.
  • Workbench Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
CONFIGURATION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-2174-LAM 4 Drawer/1 Cabinet 72 x 30" 500 235 $1,297 $1,256  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Pedestals (Outside): 15 x 24 x 32" (W x D x H)
  • Cabinet Pedestal:
    • Inside: 14 5/8 x 22 7/8 x 27 3/4" (W x D x H)
    • Adjustable Shelf: 7 pre-set heights, spaced every 3 1/8"
  • Drawers (Inside): 12 1/4 x 22 x 6 1/4" (W x D x H)
  • Space Between Pedestals: 42"
THICKNESS:
  • Tabletop: 1 5/8"
  • Pedestal Body: 20 - 24 gauge
  • Drawer Body: 22 - 24 gauge
  • Cabinet Pedestal:
    • Door/Center Shelf: 20 gauge
COMPATIBILITY:
FEATURES:
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
  • Drawer Pedestal:
    • Drawer Capacity: 50 lbs
    • Roller guides are ball bearings.
    • Adjustable divider in each drawer.
    • Tray compartment in top drawer.
    • Single key lock for entire unit.
  • Cabinet Pedestal:
    • Lockable chrome handle.
    • Full sized shelf adjustable on 3" centers.
    • Shelf Capacity: 150 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
CAPACITY227 kg500 lbs.
WEIGHT107 kg235 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 12:39:58 AM; CNWEB23