Deluxe Folding Table - 72 x 30", Fixed Height, Tan

Strong and sturdy – built to last. Wobble-free.
  • 3 steel supports provide extra strength and durability.
  • Blow-molded polyethylene top. Stain resistant.
  • Folds to 2 1/2" thickness for easy storage.
  • Table Dollies available.

Information Option is unavailable; the next option is selected
Specify Color:
5 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
L x W x H
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 10+
H-2229FT 723029" Rectangle 400 42 $311 $297  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Height (Actual): 29 3/4"
  • Distance Between Legs: 60"
COLOR:
  • Legs: Brown
MATERIAL:
  • Legs: 18 gauge steel
FEATURES:
  • Textured top
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H183 x 76 x 74 cm72 x 30 x 29"
CAPACITY181 kg400 lbs.
WEIGHT19 kg42 lbs.
ACCESSORIES:
  • H-3083 Folding Table Dolly - 74 x 32 x 43"
  • H-3084 Folding Table Dolly - 98 x 32 x 43"
  • H-3698 Folding Table Dolly - 49 x 32 x 41"
  • H-4787 Chair and Table Combo Dolly
  • S-14835W Plastic Tablecloths - 108 x 54", White
  • S-21305BL Fabric Tablecloth - 96 x 52", Black
  • S-21991BL Fitted Table Cover - 72 x 30 x 29", Black
  • S-22320BL Stretch Fabric Table Cover - 6' Rectangle, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 12:46:01 PM; CNWEB25