Magnum Hopper Bin - 20 x 18 x 12", Yellow

Transport, store and organize your largest and heaviest supplies and parts.
  • Extra thick walls and wide ledges hold 150 lbs. for secure stacking.
  • Optional Bin Dividers available.

    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
1 6 12+
H-2240Y Yellow Magnum Bin 201812" 17 1/416 7/811" 7 $66 $64 $61 bin(s) ADD
DIMENSIONS:
  • Outside (Actual): 19 3/4 x 18 3/8 x 11 7/8"
  • Molded-In Label Slot: 4 x 1 1/2"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • -40° to 121° C (-40° to 250° F)
CAPACITY:
  • Load (Not Stacked): 300 lbs
  • Max Weight on Bottom Bin (Stacked): 150 lbs
  • Stacking works best with like sizes.
    • If stacking H-2240 on top of 29 x 18 x 12" or 29 x 18 x 15" bins, do not load over 10 lbs in H-2240 bin.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H51 x 46 x 30 cm20 x 18 x 12"
INSIDE DIMENSIONS L x W x H44 x 43 x 28 cm17 1/4 x 16 7/8 x 11"
WEIGHT3 kg7 lbs.
ACCESSORIES:
  • H-2240D Dividers for Magnum Hopper Bins - 20 x 12", Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 08:36:03 PM; CNWEB5