Speed Bump - 6’, Rubber

Keep that parking lot safe. Reduce speeds to 8-16 km/h.
  • Recommended for parking lots, business entrances and warehouse dock areas.
  • Can be removed for snow removal.
  • Flexible and shock absorbing. Highly reflective for night visibility.
  • End Caps, Asphalt and Concrete Installation Kits sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
COLOR WT. CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-2394 6' Rubber 72122" Yellow/Blk 40,000 42 $279 $266  ADD
DIMENSIONS:
  • Actual: 72 x 12 x 2 1/4"
  • Channels: 1 3/8 x 1 1/4" (W x H)
  • Mounting Holes (Diameter): 1 3/8" 
MATERIAL:
  • 100% Recycled rubber/Polyurethane pre-polymer
CAPACITY:
  • 40,000 lbs
INSTALLATION:
  • Speed bump requires 4 spikes/lag bolts.
  • Each end cap requires 1 spike/lag bolts.
  • If installing speed bump and 2 end caps, two installation kits are needed.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H183 x 30 x 5 cm72 x 12 x 2"
WEIGHT CAPACITY18,144 kg40,000 lbs.
WEIGHT19 kg42 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:16:05 PM; CNWEB3