Hex Recycled Plastic Picnic Table - 46", Cedar

Virtually maintenance free! Recommended for warehouse patios, campgrounds, schools and parks.
  • Best selling picnic table.
  • 100% recycled UV-protected plastic won't rot, splinter or crack. Withstands harsh weather.
  • Natural-looking wood material never needs sanding, sealing, painting or staining.
  • Durable 2" thick planks pre-drilled for easy assembly.
  • Umbrella and Mounting Hardware sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-2560C 46" Hex 727230" 250 $1,696 $1,631  ADD
DROP SHIPS IN 1 DAY UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Umbrella Hole: 1 1/2"
  • Tabletop Planks (Width): 5 1/2" 
  • Seat (Actual): 30 x 9 1/4" (L x W)
  • Frame (Width): 3"
  • Height:
    • Ground to Top of Table (Actual): 29 1/2"
    • Ground to Top of Seat: 17"
THICKNESS:
  • Planks (Actual): 1 1/2"
MATERIAL:
  • Resinwood
  • Table Hardware: Stainless Steel
CAPACITY:
  • Total: 3,000 lbs 
  • Each Seat: 500 lbs 
USAGE:
  • Cannot be stained, painted or engraved.
SPECIFICATIONS:
  • Not ADA compliant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION109 cm Hex46" Hex
SIZE L x W x H183 x 183 x 76 cm72 x 72 x 30"
WEIGHT113 kg250 lbs.
Add to Shopping List
04/23/2025 05:28:49 PM; CNWEB25