A-Frame Recycled Plastic Picnic Table - 6', Brown

Virtually maintenance free! Recommended for warehouse patios, campgrounds, schools and parks.
  • 100% recycled UV-protected plastic won't rot, splinter or crack. Withstands harsh weather.
  • Natural-looking wood material never needs sanding, sealing, painting or staining.
  • Durable 2" thick planks pre-drilled for easy assembly.
  • Classic picnic table style.
  • Mounting Hardware sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-2563BR 6' A-Frame 726130" 260 $1,670 $1,605  ADD
DROP SHIPS IN 2 DAYS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Tabletop: 72 x 28" (L x W)
  • Planks (Actual): 72 x 9 1/4" (L x W)
  • Frame (Width):
    • Sides: 3"
    • Middle: 5 1/2"
  • Ground to Top of Bench (Actual): 18 3/4"
THICKNESS:
  • Planks (Actual): 1 1/2"
MATERIAL:
  • Resinwood
  • Table Hardware: Stainless Steel
CAPACITY:
  • Total: 2,400 lbs
  • Each Bench: 1,200 lbs
USAGE:
  • Cannot be stained, painted or engraved.
SPECIFICATIONS:
  • Not ADA compliant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm A-Frame6' A-Frame
SIZE L x W x H183 x 155 x 76 cm72 x 61 x 30"
WEIGHT118 kg260 lbs.
Add to Shopping List
03/29/2025 11:27:58 AM; CNWEB5