Rubbermaid® Big Wheel Cart

OUTDOOR

Heavy-duty cart rolls easily through soft dirt and over rough ground.
  • Haul yard waste, wood chips or building materials.
  • Seamless, leakproof design. Won't dent or corrode.
  • 20" rubber wheels for outdoor maneuverability and traction.
MODEL
NO.
SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2663 Yard waste, wood
chips, turf
1/4 300 20" 58 x 33 x 28" 45 $446 $433  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside:
    • Top: 43 1/4 x 25 3/4" (L x W)
    • Height (At Tallest Point): 18 1/4"
  • Handle: 11 3/4 x 21" (L x W)
SIZE:
  • Will not fit through a standard doorway (32" clearance).
MATERIAL:
  • Structural foam
CAPACITY:
  • 7.5 cu ft
MODEL NUMBER:
  • Rubbermaid®: FG564200BLA
SPECIFICATIONSMETRICIMPERIAL
VOLUME0.2 cu. M1/4 cu. yd.
CAPACITY136 kg300 lbs.
WHEEL SIZE51 cm20"
OVERALL DIM L x W x H147 x 84 x 71 cm58 x 33 x 28"
WEIGHT20 kg45 lbs.
PARTS:
  • H-2663-WHEEL Rubber Wheel for Big Wheel Cart - 20 x 2 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 09:54:09 AM; CNWEB25