Uline Snap-Blade Knife - Yellow

Automatic locking; retractable safety blade.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION BLADE
SIZE
PRICE EACH (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 24 48+
H-273Y Snap-Blade 18 mm $8.80 $8.50 $8.15 $7.85  ADD
DIMENSIONS:
  • Overall: 6.5 x 1.4 x 0.8" (L x H x D)
  • Blade: 4.3 x 0.7" (L x H)
THICKNESS:
  • Blade: .5 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Plastic
FEATURES:
  • Extra blades stored in handle.
  • Use tip of handle to snap off the blade.
STYLE:
  • Does not have pocket clip.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2677B Replacement Blades for Olfa® Heavy-Duty Utility Knife
  • H-273B Replacement Blades for Snap-Blade Knives
  • H-996B Replacement Blades for Olfa® Snap-Blade Knives
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 07:05:42 AM; CNWEB23