3M 6100 Half-Face Respirator - Small

Breathe clearly when grinding, welding or painting.
MODEL
NO.
3M NO. DESCRIPTION SIZE QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-2802 3M 6100 Half-Face Small 1 $29 $28  ADD
INCLUDES:
  • Face mask only.
    • Cartridges, Filters, and Retainers are not included. Must be purchased separately.
  • Storage bag
USAGE:
  • Cartridges: Two required
MODEL NUMBER: 
  • 3M: 7000001932
SIZE:
  • Small: Fits 10% of population
  • Medium: Fits 70% of population
  • Large: Fits 20% of population
  • Adjustable Headstraps:
    • Small, medium and large have the same size straps.
SPECIFICATIONS:  
  • Approved by the National Institute of Occupational Safety and Health (NIOSH).
  • Endorsed by Health Canada.
  • CSA Assigned Protection Factor (APF): 10
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:56:13 AM; CNWEB3