Standard Mop/Broom Holder - White

Keep mops and brooms tidy.
  • Spring-activated rubber clips grasp mops and brooms securely.
  • Powder-coated steel.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
CLIPS
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2840 White 2434" 4 $59 $58 $57  ADD
DIMENSIONS:
  • Actual Depth: 2 1/2"
THICKNESS:
  • 22 gauge
COMPATIBILITY:
  • Holds brooms approximately 1" in diameter.
CAPACITY:
  • Per Clip: 8 lbs
  • Maximum: 32 lbs
RECYCLING:
  • Recycled Content: 30%
    • Post-consumer: 100%
USAGE:
  • Rubber Caps: Slip over metal cams for additional friction to hold plastic handles.
CLEANING INSTRUCTIONS:
  • Do not use chlorine-based detergents or cleaners that contain bromides, iodides or acids.
  • Rinse with warm water.
  • Wipe dry after cleaning.
MOUNTING HARDWARE:
  • Pre-drilled holes
  • Includes:
    • (4) Screws 
    • (4) Anchors
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H61 x 8 x 10 cm24 x 3 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 11:52:01 PM; CNWEB23