Low Temp Vinyl Strip Door Kit - 4 x 7'

Maintain temperatures in coolers, freezers and USDA-inspected facilities while keeping out dust and noise.
  • Nylon-reinforced PVC vinyl stays flexible down to -29°C (-20°F).
  • Includes an aluminum bolt-on mounting bracket.
MODEL
NO.
DOOR SIZE
W x H
STRIP SIZE OVERLAP % PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-3202 4 x 7' 8" .080" 50% $257  ADD
INCLUDES:
  • (8) Strips
  • Mounting Components:
    • (24) 1/4" Nuts
    • (4) Retaining bars
    • (1) 3' x 2 1/2" (W x H) Mounting bracket
    • (1) 1' x 2 1/2" (W x H) Mounting bracket
      • Wall mounting hardware (screws & anchors) are not included.
TEMPERATURE:
  • -29° to 60° C (-20° to 140° F)
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
  • Strips can be cut with a utility knife to shorten the length.
SPECIFICATIONSMETRICIMPERIAL
DOOR SIZE W x H122 x 213 cm4 x 7'
STRIP WIDTH20 cm8"
STRIP THICKNESS2 mm.080"
PARTS:
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3212 Low Temp Replacement Roll - 8" x 150'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 04:10:55 AM; CNWEB3